SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Utility Cart, 500 lb. Load Cap.

RUBBERMAID| Zoro #: G2001912| Mfr #: FG450089BEIG

$199.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Width: 1"Top Shelf Height: 33"Overall Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001912 Mfr #: FG450089BEIG
Caster Width: 1"Top Shelf Height: 33"
Overall Width: 18"Shelf Material: Polypropylene
Includes: Flat HandleNumber of Shelves: 2
Utility Cart Item: Flat Handle Utility CartCaster Dia.: 5"
Caster Type: (2) Rigid, (2) SwivelLeg Color: Beige
Standards: NSF, CSA, ULLoad Capacity: 500 lb.
Capacity per Shelf: 250 lb.Overall Length: 39"
Distance Between Shelves: 18-7/8"Shelf Color: Beige
Shelf Width: 18"Non-Marking: Yes
Shelf Length: 31-1/2"Cart Shelf Style: Lipped
Leg Material: PolypropyleneItem: Flat Handle Utility Cart
Lip Height: 1-1/2"Handle Height: 33-1/2"
Electrical Included: NoHandle Included: Yes
Caster Material: Thermoplastic RubberCountry of Origin (subject to change): United States

Description

Flat Handle Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 31-1/2 In., Shelf Width 18 In., Leg Material Polypropylene, Shelf Color Beige, Leg Color Beige, Overall Length 39 In., Overall Width 18 In., Top Shelf Height 33 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Thermoplastic Rubber, Capacity per Shelf 250 lb., Distance Between Shelves 18-7/8 In., Lip Height 1-1/2 In., Standards NSF, CSA, UL

Reviews