KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Cart, 500 lb. Load Cap.

RUBBERMAID| Zoro #: G2280345| Mfr #: FG452089BEIG

$202.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 25-7/8"
Capacity per Shelf: 250 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280345 Mfr #: FG452089BEIG
Load Capacity: 500 lb.Overall Width: 25-7/8"
Capacity per Shelf: 250 lb.Non-Marking: Yes
Cart Shelf Style: LippedCaster Type: (2) Rigid, (2) Swivel
Electrical Included: NoShelf Color: Beige
Lip Height: 1-1/2"Handle Included: Yes
Leg Color: BeigeDistance Between Shelves: 18-7/8"
Includes: Overall Length: 45-1/4"
Number of Shelves: 2Shelf Width: 26"
Shelf Material: PolypropyleneHandle Height: 33-1/2"
Shelf Length: 37-1/2"Top Shelf Height: 34-1/4"
Caster Width: 1"Caster Material: Thermoplastic Rubber
Leg Material: PolypropyleneStandards: NSF, CSA, UL
Caster Dia.: 5"Country of Origin (subject to change): United States

Description

Ergonomic Handle Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 37-1/2 In., Shelf Width 26 In., Leg Material Polypropylene, Shelf Color Beige, Leg Color Beige, Overall Length 45-1/4 In., Overall Width 25-7/8 In., Top Shelf Height 34-1/4 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Thermoplastic Rubber, Capacity per Shelf 250 lb., Distance Between Shelves 18-7/8 In., Lip Height 1-1/2 In., Standards NSF, CSA, UL

Reviews