SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Utility Cart, 500 lb. Load Cap., Plastic

RUBBERMAID| Zoro #: G2214764| Mfr #: FG450500BEIG

$181.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shelf Length: 31"Leg Color: BeigeShelf Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214764 Mfr #: FG450500BEIG
Shelf Length: 31"Leg Color: Beige
Shelf Color: BeigeNon-Marking: Yes
Caster Dia.: 5"Caster Material: Thermoplastic Rubber
Caster Type: (2) Rigid, (2) SwivelDistance Between Shelves: 17-3/4"
Handle Height: 33-3/8"Cart Shelf Style: Flush
Leg Material: PlasticShelf Material: Plastic
Load Capacity: 500 lb.Capacity per Shelf: 250 lb.
Overall Length: 37-7/8"Caster Width: 1"
Electrical Included: NoShelf Width: 17"
Overall Width: 17"Standards: UL, CSA
Lip Height: 3-1/2"Top Shelf Height: 33-1/4"
Handle Included: YesNumber of Shelves: 2
Country of Origin (subject to change): United States

Description

Ergonomic Handle Deep Shelf Utility Cart, Load Capacity 500 lb., Shelf Material Plastic, Shelf Length 31 In., Shelf Width 17 In., Leg Material Plastic, Shelf Color Beige, Leg Color Beige, Overall Length 37-7/8 In., Overall Width 17 In., Top Shelf Height 33-1/4 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Capacity per Shelf 250 lb., Distance Between Shelves 17-3/4 In., Lip Height 3-1/2 In., Standards UL, CSA, Caster Width 1 In.

Reviews