KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Cart, 500 lb. Load Cap., Plastic

RUBBERMAID| Zoro #: G0241796| Mfr #: FG450500BLA

$172.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 17"
Capacity per Shelf: 250 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241796 Mfr #: FG450500BLA
Load Capacity: 500 lb.Overall Width: 17"
Capacity per Shelf: 250 lb.Non-Marking: Yes
Cart Shelf Style: FlushCaster Type: (2) Rigid, (2) Swivel
Item: Raised Handle Deep Shelf Utility CartShelf Color: Black
Lip Height: 3-1/2"Handle Included: Yes
Leg Color: BlackDistance Between Shelves: 17-3/4"
Electrical Included: NoOverall Length: 37-7/8"
Number of Shelves: 2Shelf Width: 17"
Shelf Material: PlasticHandle Height: 33-3/8"
Shelf Length: 31-1/4"Utility Cart Item: Raised Handle Deep Shelf Utility Cart
Top Shelf Height: 33-1/4"Caster Width: 1"
Caster Material: Thermoplastic RubberLeg Material: Plastic
Standards: UL, CSACaster Dia.: 5"
Country of Origin (subject to change): United States

Description

Raised Handle Deep Shelf Utility Cart, Load Capacity 500 lb., Shelf Material Plastic, Shelf Length 31-1/4 In., Shelf Width 17 In., Leg Material Plastic, Shelf Color Black, Leg Color Black, Overall Length 37-7/8 In., Overall Width 17 In., Top Shelf Height 33-1/4 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Thermoplastic Rubber, Capacity per Shelf 250 lb., Distance Between Shelves 17-3/4 In., Lip Height 3-1/2 In., Standards UL, CSA

Reviews