KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Cart, 500 lb. Load Cap., Plastic

RUBBERMAID| Zoro #: G2308765| Mfr #: FG452500BEIG

$206.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 25"
Top Shelf Height: 32-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308765 Mfr #: FG452500BEIG
Load Capacity: 500 lb.Overall Width: 25"
Top Shelf Height: 32-1/4"Capacity per Shelf: 250 lb.
Non-Marking: YesCart Shelf Style: Flush
Caster Type: (2) Rigid, (2) SwivelShelf Color: Beige
Handle Included: YesLeg Color: Beige
Distance Between Shelves: 22-1/4"Electrical Included: No
Overall Length: 43-7/8"Number of Shelves: 2
Shelf Width: 25"Shelf Material: Polypropylene
Handle Height: 33-3/8"Shelf Length: 36-3/4"
Caster Width: 1"Caster Material: Thermoplastic Rubber
Leg Material: PolypropyleneStandards: UL, CSA
Caster Dia.: 5"Country of Origin (subject to change): United States

Description

Ergonomic Handle Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 36-3/4 In., Shelf Width 25 In., Leg Material Polypropylene, Shelf Color Beige, Leg Color Beige, Overall Length 43-7/8 In., Overall Width 25 In., Top Shelf Height 32-1/4 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Capacity per Shelf 250 lb., Distance Between Shelves 22-1/4 In., Standards UL, CSA, Caster Width 1 In., Handle Height 33-3/8 In.

Reviews