DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Utility Cart, 750 lb. Load Cap.

RUBBERMAID| Zoro #: G2295553| Mfr #: FG454500BEIG

$385.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shelf Length: 46-1/2"
Leg Color: Beige
Shelf Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295553 Mfr #: FG454500BEIG
Shelf Length: 46-1/2"Leg Color: Beige
Shelf Color: BeigeNon-Marking: Yes
Caster Dia.: 5"Caster Material: Thermoplastic Rubber
Caster Type: (2) Rigid, (2) SwivelDistance Between Shelves: 19-1/4"
Handle Height: 38-1/2"Cart Shelf Style: Flush
Leg Material: PolypropyleneShelf Material: Polypropylene
Load Capacity: 750 lb.Capacity per Shelf: 375 lb.
Overall Length: 54"Caster Width: 1"
Electrical Included: NoShelf Width: 25"
Overall Width: 25-1/4"Standards: UL, CSA
Top Shelf Height: 36"Handle Included: Yes
Number of Shelves: 2Country of Origin (subject to change): United States

Description

Ergonomic Handle Utility Cart, Load Capacity 750 lb., Shelf Material Polypropylene, Shelf Length 46-1/2 In., Shelf Width 25 In., Leg Material Polypropylene, Shelf Color Beige, Leg Color Beige, Overall Length 54 In., Overall Width 25-1/4 In., Top Shelf Height 36 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Capacity per Shelf 375 lb., Distance Between Shelves 19-1/4 In., Standards UL, CSA, Caster Width 1 In., Handle Height 38-1/2 In.

Reviews