HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Utility Cart, 750 lb. Load Cap.

RUBBERMAID| Zoro #: G1187873| Mfr #: FG454500BLA

$385.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shelf Length: 46-1/2"
Leg Color: Black
Shelf Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187873 Mfr #: FG454500BLA
Shelf Length: 46-1/2"Leg Color: Black
Shelf Color: BlackNon-Marking: Yes
Caster Dia.: 5"Caster Material: Thermoplastic Rubber
Caster Type: (2) Rigid, (2) SwivelDistance Between Shelves: 19-1/4"
Handle Height: 38-1/2"Cart Shelf Style: Flush
Leg Material: PolypropyleneShelf Material: Polypropylene
Load Capacity: 750 lb.Capacity per Shelf: 375 lb.
Overall Length: 54"Caster Width: 1"
Electrical Included: NoShelf Width: 25"
Overall Width: 25-1/4"Standards: UL, CSA
Top Shelf Height: 36"Handle Included: Yes
Number of Shelves: 2Country of Origin (subject to change): United States

Description

Raised Handle Utility Cart, Load Capacity 750 lb., Shelf Material Polypropylene, Shelf Length 46-1/2 In., Shelf Width 25 In., Leg Material Polypropylene, Shelf Color Black, Leg Color Black, Overall Length 54 In., Overall Width 25-1/4 In., Top Shelf Height 36 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Thermoplastic Rubber, Capacity per Shelf 375 lb., Distance Between Shelves 19-1/4 In., Standards UL, CSA, Caster Width 1 In.

Reviews