DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Utility Cart, 750 lb. Load Cap.

RUBBERMAID| Zoro #: G1608056| Mfr #: FG454600BLA

$383.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shelf Length: 46-1/2"
Leg Color: Black
Shelf Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608056 Mfr #: FG454600BLA
Shelf Length: 46-1/2"Leg Color: Black
Shelf Color: BlackNon-Marking: Yes
Caster Dia.: 5"Caster Material: Thermoplastic Rubber
Caster Type: (2) Rigid, (2) SwivelDistance Between Shelves: 18-7/8"
Handle Height: 33-1/2"Cart Shelf Style: Lipped
Leg Material: PolypropyleneShelf Material: Polypropylene
Load Capacity: 750 lb.Capacity per Shelf: 375 lb.
Overall Length: 55"Caster Width: 1"
Electrical Included: NoShelf Width: 25"
Overall Width: 26"Standards: NSF, CSA, UL
Lip Height: 1"Top Shelf Height: 33-1/4"
Handle Included: YesNumber of Shelves: 2
Country of Origin (subject to change): United States

Description

Raised Handle Utility Cart, Load Capacity 750 lb., Shelf Material Polypropylene, Shelf Length 46-1/2 In., Shelf Width 25 In., Leg Material Polypropylene, Shelf Color Black, Leg Color Black, Overall Length 55 In., Overall Width 26 In., Top Shelf Height 33-1/4 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Thermoplastic Rubber, Capacity per Shelf 375 lb., Distance Between Shelves 18-7/8 In., Lip Height 1 In., Standards NSF, CSA, UL

Reviews