Utility Cart, 750 lb. Load Cap.

RUBBERMAID| Zoro #: G0993842| Mfr #: FG454610BLA

$589.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shelf Length: 46-1/2"
Leg Color: Black
Shelf Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993842 Mfr #: FG454610BLA
Shelf Length: 46-1/2"Leg Color: Black
Shelf Color: BlackNon-Marking: Yes
Caster Dia.: 8"Caster Material: Pneumatic Rubber
Caster Type: (2) Rigid, (2) SwivelDistance Between Shelves: 18-7/8"
Handle Height: 37-1/8"Cart Shelf Style: Lipped
Leg Material: PolypropyleneShelf Material: Polypropylene
Load Capacity: 750 lb.Capacity per Shelf: 375 lb.
Overall Length: 55"Caster Width: 2-1/2"
Electrical Included: NoShelf Width: 25"
Overall Width: 26"Standards: UL, CSA
Lip Height: 4-1/4"Top Shelf Height: 33-1/4"
Handle Included: YesNumber of Shelves: 2
Country of Origin (subject to change): United States

Description

Ergonomic Handle Deep Shelf Utility Cart, Load Capacity 750 lb., Shelf Material Polypropylene, Shelf Length 46-1/2 In., Shelf Width 25 In., Leg Material Polypropylene, Shelf Color Black, Leg Color Black, Overall Length 55 In., Overall Width 26 In., Top Shelf Height 33-1/4 In., Number of Shelves 2, Caster Dia. 8 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Pneumatic Rubber, Capacity per Shelf 375 lb., Distance Between Shelves 18-7/8 In., Lip Height 4-1/4 In., Standards UL, CSA

Reviews