10 gal. Round Green Trash Can

RUBBERMAID| Zoro #: G0071057| Mfr #: FG261000DGRN

$15.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071057 Mfr #: FG261000DGRN
Series: BRUTE(R)Top Design: Open Top
Finish: UV ProtectantBasic Container Material: Plastic
Indoor/Outdoor: Indoor, OutdoorOpening Closure Type: None
Item: Trash CanContainer Style: Utility
Lid Options: No LidIncludes: Built-In Handles
Item: Trash CanHeight: 17"
Finish: UV ProtectantTrash Can Dia./Width: 15-1/4"
Specific Container Material: LLDPEPrimary Container Color: Green
Container Shape: RoundTrash Container Capacity: 10 gal.
Country of Origin (subject to change): United States

Product Description

These plastic trash containers have a UV protectant finish and come in a variety of colors and sizes. Matching lids and dollies sold separately.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.