10 gal. Round Gray Trash Can

RUBBERMAID| Zoro #: G0071023| Mfr #: FG261000GRAY

$15.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071023 Mfr #: FG261000GRAY
Series: BRUTE(R)Top Design: Open Top
Finish: UV ProtectantBasic Container Material: Plastic
Indoor/Outdoor: Indoor, OutdoorOpening Closure Type: None
Item: Trash CanContainer Style: Utility
Lid Options: No LidStandards: NSF
Includes: Built-In HandlesItem: Trash Can
Height: 17"Finish: UV Protectant
Trash Can Dia./Width: 15-1/4"Specific Container Material: LLDPE
Primary Container Color: GrayContainer Shape: Round
Trash Container Capacity: 10 gal.Country of Origin (subject to change): United States

Product Description

These plastic trash containers have a UV protectant finish and come in a variety of colors and sizes. Matching lids and dollies sold separately.

Product Reviews

Save 15%. Sign up for Z-mail.