Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Brute 20 gal. Black Polyethylene Round Utility Container

  • Zoro #: G0335715
  • Mfr #: 1779734

$26.23

  • Container Basic Material: Plastic
  • Trash Can Dia./Width: 19-1/2"
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Rubbermaid #1779734 Specifications

  • Zoro #: G0335715
  • Mfr #: 1779734
Container Basic Material: Plastic Trash Can Dia./Width: 19-1/2"
Color: Black Primary Container Color: Black
Shape: Round Opening Closure Type: None
Indoor/Outdoor: Indoor, Outdoor Series: BRUTE(R)
Trash Container Capacity: 20 gal. Container Shape: Round
Features: Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches Finish: UV Protectant
Receptacle Container Style: Utility Height: 22.9"
Lid Options: No Lid Width: 19-1/2"
For Use With Lid Grainger Item Number: 8MYV6 For Use With Dolly Mfr. Model Number: FG264000BLA
For Use With Lid Mfr. Model Number: FG261960BLA Capacity: 20 gal.
Standards: NSF 2, NSF 21 Vented: Yes
For Use With Dolly Grainger Item Number: 5W007 Item: Trash Can
Length: 19-1/2" Top Design: Open
Specific Container Material: Polyethylene Material: Polyethylene
Container Mounting Style: Free-Standing Country of Origin (subject to change): United States

Description

Trash containers may not be flashy and exciting, but you can't live without them. Here is some additional information about Rubbermaid Trash Can. Color: Black, Material: Polyethylene, Container Shape: Round.

Reviews of Rubbermaid #1779734