Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23 gal. Black Plastic Rectangular Utility Container

  • Zoro #: G0062413
  • Mfr #: FG354060BLA

$51.84

  • For Use With Lid Grainger Item Number: 2FTG7
  • Includes: Venting Channels, Molded-In Handles and Base Grips
  • Width: 11"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG354060BLA Specifications

  • Zoro #: G0062413
  • Mfr #: FG354060BLA
For Use With Lid Grainger Item Number: 2FTG7 Includes: Venting Channels, Molded-In Handles and Base Grips
Width: 11" Finish: UV Stabilized Gel Coat
Color: Black Lid Options: No Lid
Series: Slim Jim(R) Trash Container Capacity: 23 gal.
Specific Container Material: Plastic Indoor/Outdoor: Indoor, Outdoor
Capacity: 23 gal. Length: 22"
Material: Plastic For Use With Dolly Mfr. Model Number: 1968468
Height: 30" Trash Can Dia./Width: 11"
Item: Trash Can For Use With Dolly Grainger Item Number: 49AJ51
Primary Container Color: Black Vented: Yes
For Use With Lid Mfr. Model Number: FG267360BLA Opening Closure Type: None
Shape: Rectangular Container Shape: Rectangular
Container Basic Material: Plastic Receptacle Container Style: Utility
Top Design: Open Features: Vented
Container Mounting Style: Free-Standing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash containers are must-haves in spaces ranging from restaurants and offices to construction sites and home kitchens. Take a look at the features for Rubbermaid Trash Can. Color: Black, Material: Plastic, Container Shape: Rectangular.

Technical Guides

Reviews of Rubbermaid #FG354060BLA