SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

23 gal. Green Rectangular Plastic Utility Container

RUBBERMAID| Zoro #: G0062456| Mfr #: FG354007GRN

$49.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenHeight: 30"Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062456 Mfr #: FG354007GRN
Color: GreenHeight: 30"
Material: PlasticPrimary Container Color: Green
Width: 11"Trash Container Capacity: 23 gal.
Top Design: Open TopItem: Utility Container
Finish: UV Stabilized Gel CoatIndoor/Outdoor: Indoor, Outdoor
Series: Slim Jim(R)Features: Vented
Includes: Venting Channels, Molded-In Handles and Base GripsShape: Rectangular
Country of Origin (subject to change): United States

Description

Utility Container, Trash Container Capacity 23 gal., Color Green, Width 11 In., Height 30 In., Finish UV Stabilized Gel Coat, Material Plastic, Rectangular, Top Design Open Top, Includes Venting Channels, Molded-In Handles and Base Grips, Features Vented, Indoor/Outdoor Indoor, Outdoor, Series Slim Jim(R), Primary Container Color Green

Reviews