Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23 gal Plastic Rectangular Trash Can, Open, Gray

  • Zoro #: G0062431
  • Mfr #: FG354060GRAY
$46.77
  • Receptacle Container Style: Utility
  • For Use With Lid Grainger Item Number: 3U640
  • Lid Options: No Lid
See full product details
Orders over $75 ship free.

Rubbermaid #FG354060GRAY Specifications

  • Zoro #: G0062431
  • Mfr #: FG354060GRAY
Receptacle Container Style: Utility For Use With Lid Grainger Item Number: 3U640
Lid Options: No Lid Finish: UV Stabilized Gel Coat
For Use With Lid Mfr. Model Number: FG267360GRAY Item: Trash Can
Shape: Rectangular Vented: Yes
Capacity: 23 gal. For Use With Dolly Mfr. Model Number: 1968468
Length: 22" Opening Closure Type: None
Color: Gray Includes: Venting Channels, Molded-In Handles and Base Grips
Specific Container Material: Plastic Features: Vented
Material: Plastic Trash Can Dia./Width: 11"
Indoor/Outdoor: Indoor, Outdoor Height: 30 in
Container Shape: Rectangular Top Design: Open
Container Basic Material: Plastic Width: 11 in
For Use With Dolly Grainger Item Number: 49AJ51 Trash Container Capacity: 23 gal
Series: Slim Jim(R) Primary Container Color: Gray
Container Mounting Style: Free-Standing Container Product Grouping: Trash Can
Depth: 22 in Width/Diameter: 11 in
Mobility: Stationary Material Grouping: Plastic
Top Type: Open Lid Opening Mechanism: None
Lid Connection: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Rectangular, Open, 23 gal, Gray, Height 30 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Stabilized Gel Coat, Stationary, No Lid, None, None, Free-Standing

Technical Guides

Reviews of Rubbermaid #FG354060GRAY