Rubbermaid Commercial
23 gal Rectangular Trash Can, Beige, 11 in Dia, None, Plastic
Mfr # FG354060BEIG
Zoro # G0062422
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Material Plastic
- Height 30 in
- Width 11 in
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Black, 11 in Dia, None, Plastic FG354060BLA
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Gray, 11 in Dia, None, Plastic FG354060GRAY
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 44 gal Capacity, 24 in W, 31 1/2 in H, Gray FG264360GRAY
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Black, 18 in Dia, Step-On, Stainless Steel 1901992
- RUBBERMAID COMMERCIAL 45 gal Round Trash Can, Black, 24 in Dia, None, Steel FGSBR52BK
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray FG265500GRAY
- RUBBERMAID COMMERCIAL 50 gal Square Untouchable Square Container, Gray, Plastic RCP3959GRACT
- RUBBERMAID COMMERCIAL Round Wastebasket, Black, 26 Quart, 13.5"Dia X 14.5"H FGWB26BK
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray FG263200GRAY
- ALPINE INDUSTRIES All-Weather Outdoor Trash Kays, PK6 ALP471-40-KEY-6pk
- WITT INDUSTRIES Round Silver, Steel WCD32C
- Rubbermaid Commercial Trash Cans