Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

28 gal LLDPE Square Trash Can, Open, Gray

  • Zoro #: G0071407
  • Mfr #: FG352600GRAY
$42.00
  • Opening Closure Type: None
  • Lid Options: No Lid
  • Specific Container Material: Plastic
See full product details
Orders over $75 ship free.

Rubbermaid #FG352600GRAY Specifications

  • Zoro #: G0071407
  • Mfr #: FG352600GRAY
Opening Closure Type: None Lid Options: No Lid
Specific Container Material: Plastic For Use With: Mfr. No. FG352700GRAY
Container Basic Material: Plastic Receptacle Container Style: Utility
Width: 21 1/2 in Container Shape: Square
Trash Can Dia./Width: 21-1/2" Material: LLDPE
Finish: UV Protectant Trash Container Capacity: 28 gal
Top Design: Open Standards: NSF
Item: Trash Can Primary Container Color: Gray
Includes: Nesting Handles For Use With Dolly Grainger Item Number: 4HC22
Shape: Square For Use With Dolly Mfr. Model Number: FG353000BLA
Color: Gray Length: 21-1/2"
Capacity: 28 gal. Series: BRUTE(R)
Indoor/Outdoor: Indoor, Outdoor Height: 22 1/2 in
Container Mounting Style: Free-Standing Mobility: Stationary
Lid Connection: None Material Grouping: Plastic
Top Type: Open Container Product Grouping: Trash Can
Width/Diameter: 25 in Lid Opening Mechanism: None
Depth: 25 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Open, 28 gal, Gray, Height 22 1/2 in, Width/Diameter 25 in, Depth 25 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG352600GRAY