Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Brute 28 gal. White LLDPE Square Utility Container

  • Zoro #: G0071425
  • Mfr #: FG352600WHT

$43.69

Details
  • Material: LLDPE
  • Container Mounting Style: Free-Standing
  • Shape: Square
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FG352600WHT Specifications

  • Zoro #: G0071425
  • Mfr #: FG352600WHT
Material: LLDPE Container Mounting Style: Free-Standing
Shape: Square Includes: Nesting Handles
For Use With Dolly Grainger Item Number: 4HC22 Container Shape: Square
Primary Container Color: White Height: 22-1/2"
Trash Container Capacity: 28 gal. Item: Trash Can
Lid Options: No Lid Indoor/Outdoor: Indoor, Outdoor
Trash Can Dia./Width: 21-1/2" Specific Container Material: Plastic
For Use With Dolly Mfr. Model Number: FG353000BLA Finish: UV Protectant
Color: White Top Design: Open
Container Basic Material: Plastic Receptacle Container Style: Utility
Opening Closure Type: None Series: BRUTE(R)
Country of Origin (subject to change): United States

Description

Zoro offers trash containers in a variety of shapes, capacities, materials, and mounting styles to meet your needs and preferences. Rubbermaid Trash Can include characteristics like: Color: White, Material: LLDPE, Container Shape: Square.

Reviews of Rubbermaid #FG352600WHT