Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Brute 32 gal. Blue Polyethylene Round Utility Container

  • Zoro #: G9168214
  • Mfr #: FG263200BLUE

$33.27

  • Length: 27-3/4"
  • Indoor/Outdoor: Indoor, Outdoor
  • Primary Container Color: Blue
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Rubbermaid #FG263200BLUE Specifications

  • Zoro #: G9168214
  • Mfr #: FG263200BLUE
Length: 27-3/4" Indoor/Outdoor: Indoor, Outdoor
Primary Container Color: Blue Color: Blue
Receptacle Container Style: Utility Standards: NSF 2, NSF 21
For Use With Lid Grainger Item Number: 35ZU80 Trash Container Capacity: 32 gal.
Width: 22" Finish: UV Protectant
Shape: Round Container Basic Material: Plastic
Specific Container Material: Polyethylene Item: Trash Can
Lid Options: No Lid Vented: Yes
For Use With Dolly Mfr. Model Number: FG264000BLA For Use With Dolly Grainger Item Number: 5W007
Opening Closure Type: None Top Design: Open
Container Shape: Round For Use With: Mfr. No. FG63100BLUE
For Use With Lid Mfr. Model Number: FG263100BLUE Series: BRUTE(R)
Material: Polyethylene Capacity: 32 gal.
Trash Can Dia./Width: 22" Features: Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
Height: 27.8" Container Mounting Style: Free-Standing
Country of Origin (subject to change): United States

Description

Some of our kitchen trash containers are designed to fit within a pull-out cabinet for discreet storage. Take a look at the features for Rubbermaid Trash Can. Color: Blue, Material: Polyethylene, Container Shape: Round.

Reviews of Rubbermaid #FG263200BLUE