Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Brute 32 gal. Green Polyethylene Round Utility Container

  • Zoro #: G9168223
  • Mfr #: FG263200DGRN

$33.27

  • Specific Container Material: Polyethylene
  • Material: Polyethylene
  • Primary Container Color: Green
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Rubbermaid #FG263200DGRN Specifications

  • Zoro #: G9168223
  • Mfr #: FG263200DGRN
Specific Container Material: Polyethylene Material: Polyethylene
Primary Container Color: Green For Use With Lid Mfr. Model Number: FG263100DGRN
Width: 22" Lid Options: No Lid
For Use With: Mfr. No. FG63100DGRN Top Design: Open
Height: 27.8" For Use With Lid Grainger Item Number: 35ZU81
Opening Closure Type: None Capacity: 32 gal.
For Use With Dolly Grainger Item Number: 5W007 Finish: UV Protectant
Item: Trash Can Trash Can Dia./Width: 22"
Trash Container Capacity: 32 gal. Container Shape: Round
Features: Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches Container Basic Material: Plastic
For Use With Dolly Mfr. Model Number: FG264000BLA Length: 27-3/4"
Indoor/Outdoor: Indoor, Outdoor Vented: Yes
Series: BRUTE(R) Receptacle Container Style: Utility
Standards: NSF 2, NSF 21 Shape: Round
Color: Green Container Mounting Style: Free-Standing
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Green, Height 27-3/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Series BRUTE(R), Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Finish UV Protectant, Lid Options No Lid, Vented Yes, For Use With Lid Grainger Item Number 35ZU81, For Use With Lid Mfr. Model Number FG263100DGRN

Reviews of Rubbermaid #FG263200DGRN