Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Brute 32 gal. Gray Polyethylene Round Utility Container

RUBBERMAID | Zoro #: G9168171 | Mfr #: FG263200GRAY

$33.28 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Features: Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
  • Trash Can Dia./Width: 22"
  • Shape: Round
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG263200GRAY Specifications

Zoro #: G9168171 Manufacturer #: FG263200GRAY
Features: Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches Trash Can Dia./Width: 22"
Shape: Round Material: Polyethylene
Lid Options: No Lid Finish: UV Protectant
Color: Gray Specific Container Material: Polyethylene
Container Basic Material: Plastic Item: Trash Can
Vented: Yes For Use With Dolly Mfr. Model Number: FG264000BLA
Opening Closure Type: None Container Shape: Round
Height: 27.8" For Use With Lid Grainger Item Number: 35ZU76
Trash Container Capacity: 32 gal. For Use With Lid Mfr. Model Number: FG263100GRAY
Indoor/Outdoor: Indoor, Outdoor Series: BRUTE(R)
For Use With: Mfr. No. FG263100GRAY Receptacle Container Style: Utility
Primary Container Color: Gray Top Design: Open
For Use With Dolly Grainger Item Number: 5W007 Standards: NSF 2, NSF 21
Country of Origin (subject to change): United States

Description

Trash containers with wheels or trash can dollies and carts make it easy to move your trash container from place to place. Rubbermaid Trash Can include characteristics like: Color: Gray, Material: Polyethylene, Container Shape: Round.

Reviews of Rubbermaid #FG263200GRAY