KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

32 gal. Gray Polyethylene Round Utility Container

RUBBERMAID| Zoro #: G0794972| Mfr #: FG263256GRAY

$39.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trash Container Capacity: 32 gal.
Series: BRUTE(R)
Container Style: Utility
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794972 Mfr #: FG263256GRAY
Trash Container Capacity: 32 gal.Series: BRUTE(R)
Container Style: UtilityIncludes: Inedible Black Imprint, English and Spanish, Built-In Handles
Material: PolyethyleneSpecific Container Material: Polyethylene
Color: GrayLid Options: No Lid
Primary Container Color: GrayFinish: UV Protectant
Opening Closure Type: NoneItem: Trash Can
Container Shape: RoundHeight: 27-1/4"
Top Design: Open TopIndoor/Outdoor: Indoor, Outdoor
Basic Container Material: PlasticTrash Can Dia./Width: 22"
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Gray, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Series BRUTE(R), Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Finish UV Protectant, Lid Options No Lid, Includes In.Inedible In. Black Imprint, English and Spanish, Built-In Handles

Reviews