SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brute 32 gal. Black Polyethylene Round Utility Container

RUBBERMAID| Zoro #: G1857755| Mfr #: FG263246YEL

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: BRUTE(R)Container Style: UtilityTop Design: Open Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857755 Mfr #: FG263246YEL
Series: BRUTE(R)Container Style: Utility
Top Design: Open TopIncludes: USDA Condemned Black Imprint, English and Spanish, Built-In Handles
Height: 27-1/4"Trash Container Capacity: 32 gal.
Lid Options: No LidMaterial: Polyethylene
Opening Closure Type: NoneFinish: UV Protectant
Trash Can Dia./Width: 22"Color: Black
Specific Container Material: PolyethyleneContainer Shape: Round
Indoor/Outdoor: Indoor, OutdoorBasic Container Material: Plastic
Primary Container Color: YellowItem: Trash Can
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Yellow, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Series BRUTE(R), Basic Container Material Plastic, Specific Container Material Polyethylene, Top Design Open Top, Finish UV Protectant, Lid Options No Lid, For Use With Lid Grainger Item Number 35ZU79, For Use With Lid Mfr. Model Number FG263100YEL

Reviews