KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

40 gal. Gray LLDPE Square Utility Container

RUBBERMAID| Zoro #: G0062063| Mfr #: FG353600GRAY

$60.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: UV Protectant
Trash Container Capacity: 40 gal.
Standards: NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062063 Mfr #: FG353600GRAY
Finish: UV ProtectantTrash Container Capacity: 40 gal.
Standards: NSFIndoor/Outdoor: Indoor, Outdoor
Basic Container Material: PlasticTrash Can Dia./Width: 23-1/2"
Height: 28-3/4"Item: Trash Can
Container Style: UtilityIncludes: Nesting Handles
Specific Container Material: LLDPEOpening Closure Type: None
Primary Container Color: GrayMaterial: LLDPE
Lid Options: No LidContainer Shape: Square
Top Design: Open TopSeries: BRUTE(R)
Color: GrayCountry of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Shape Square, Trash Container Capacity 40 gal., Primary Container Color Gray, Height 28-3/4 In., Trash Can Dia./Width 23-1/2 In., Opening Closure Type None, Series BRUTE(R), Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Finish UV Protectant, Lid Options No Lid, Includes Nesting Handles, Standards NSF

Reviews