Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute 40 gal. White LLDPE Square Utility Container

  • Zoro #: G0062072
  • Mfr #: FG353600WHT

$62.41

  • Includes: Nesting Handles
  • Primary Container Color: White
  • Finish: UV Protectant
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG353600WHT Specifications

  • Zoro #: G0062072
  • Mfr #: FG353600WHT
Includes: Nesting Handles Primary Container Color: White
Finish: UV Protectant Opening Closure Type: None
Top Design: Open Indoor/Outdoor: Indoor, Outdoor
Container Shape: Square Container Basic Material: Plastic
Trash Container Capacity: 40 gal. Receptacle Container Style: Utility
Length: 23-1/2" Series: BRUTE(R)
Capacity: 40 gal. Color: White
For Use With Dolly Grainger Item Number: 4HC22 Trash Can Dia./Width: 23-1/2"
Lid Options: No Lid Specific Container Material: Plastic
Item: Trash Can Material: LLDPE
For Use With Dolly Mfr. Model Number: FG353000BLA Shape: Square
Width: 23-1/2" Height: 28.8"
Container Mounting Style: Free-Standing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Open, 40 gal., White, Height 28-3/4 In., Width/Diameter 27 In., Depth 27 In., Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG353600WHT