Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

44 gal Plastic Round Trash Can, Open, Gray

  • Zoro #: G0071303
  • Mfr #: FG264360GRAY
$49.99
  • Promotion Restriction: Not eligible for promotion
  • Color: Gray
  • Container Shape: Round
See full product details
Orders over $75 ship free.

Rubbermaid #FG264360GRAY Specifications

  • Zoro #: G0071303
  • Mfr #: FG264360GRAY
Promotion Restriction: Not eligible for promotion Color: Gray
Container Shape: Round Top Design: Open
Container Basic Material: Plastic Lid Options: No Lid
Series: BRUTE(R) Finish: UV Protectant
Receptacle Container Style: Utility Opening Closure Type: None
Specific Container Material: Plastic For Use With Lid Mfr. Model Number: FG264560GRAY
Item: Trash Can Material: Plastic
Vented: Yes Capacity: 44 gal.
For Use With Dolly Grainger Item Number: 5W007 Trash Can Dia./Width: 24"
Shape: Round Primary Container Color: Gray
Standards: NSF 2, NSF 21 Height: 31 1/2 in
For Use With Dolly Mfr. Model Number: FG264000BLA For Use With Lid Grainger Item Number: 4W016
Trash Container Capacity: 44 gal Includes: Venting Channels, ProTouch(TM) Built-In Handles
Indoor/Outdoor: Indoor, Outdoor Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
Container Mounting Style: Free-Standing Lid Opening Mechanism: None
Container Product Grouping: Trash Can Material Grouping: Plastic
Mobility: Stationary Top Type: Open
Lid Connection: None Width/Diameter: 24 in
Diameter: 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 44 gal, Gray, Height 31 1/2 in, Width/Diameter 24 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG264360GRAY