Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

44 gal. LLDPE Round Trash Can, Open Top, Red

  • Zoro #: G0071233
  • Mfr #: FG264300RED

$46.76

  • Top Design: Open Top
  • Height: 31-1/2"
  • Finish: UV Protectant
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG264300RED Specifications

  • Zoro #: G0071233
  • Mfr #: FG264300RED
Top Design: Open Top Height: 31-1/2"
Finish: UV Protectant Length: 24"
Capacity: 44 gal. Series: BRUTE(R)
Includes: Built-In Handles Specific Container Material: LLDPE
Container Shape: Round Color: Red
Receptacle Container Style: Utility Item: Trash Can
Container Basic Material: Plastic Shape: Round
Trash Container Capacity: 44 gal. Material: LLDPE
Primary Container Color: Red Lid Options: No Lid
Opening Closure Type: None Trash Can Dia./Width: 24"
Width: 24" Diameter: 24"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round, 44 gal., Red, Height 31-1/2 In., LLDPE, UV Protectant, No Lid

Reviews of Rubbermaid #FG264300RED