Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

44 gal Plastic Round Trash Can, Open, Red

  • Zoro #: G0071337
  • Mfr #: FG264360RED
$49.99
  • Promotion Restriction: Not eligible for promotion
  • Lid Options: No Lid
  • Includes: Venting Channels, ProTouch(TM) Built-In Handles
See full product details
Orders over $75 ship free.

Rubbermaid #FG264360RED Specifications

  • Zoro #: G0071337
  • Mfr #: FG264360RED
Promotion Restriction: Not eligible for promotion Lid Options: No Lid
Includes: Venting Channels, ProTouch(TM) Built-In Handles Container Shape: Round
Top Design: Open Receptacle Container Style: Utility
Indoor/Outdoor: Indoor, Outdoor Primary Container Color: Red
Opening Closure Type: None For Use With Dolly Mfr. Model Number: FG264000BLA
Trash Container Capacity: 44 gal Vented: Yes
Series: BRUTE(R) For Use With Lid Grainger Item Number: 5M769
Trash Can Dia./Width: 24" Capacity: 44 gal.
Height: 31 1/2 in For Use With Lid Mfr. Model Number: FG264560RED
For Use With Dolly Grainger Item Number: 5W007 Color: Red
Specific Container Material: Plastic Finish: UV Protectant
Shape: Round Container Basic Material: Plastic
Material: Plastic Item: Trash Can
Features: Venting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles Container Mounting Style: Free-Standing
Standards: NSF 2, NSF 21 Lid Connection: None
Top Type: Open Container Product Grouping: Trash Can
Mobility: Stationary Lid Opening Mechanism: None
Material Grouping: Plastic Width/Diameter: 24 in
Diameter: 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 44 gal, Red, Height 31 1/2 in, Width/Diameter 24 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FG264360RED