Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Brute 44 gal. Yellow Plastic Round Utility Container

  • Zoro #: G0071312
  • Mfr #: FG264360YEL

$45.75

Details
  • Material: Plastic
  • Container Mounting Style: Free-Standing
  • Shape: Round
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FG264360YEL Specifications

  • Zoro #: G0071312
  • Mfr #: FG264360YEL
Material: Plastic Container Mounting Style: Free-Standing
Shape: Round Includes: Venting Channels, ProTouch(TM) Built-In Handles
Container Basic Material: Plastic For Use With Dolly Grainger Item Number: 5W007
Height: 31-1/2" Lid Options: No Lid
Top Design: Open For Use With Lid Grainger Item Number: 3U628
For Use With Lid Mfr. Model Number: FG264560YEL Finish: UV Protectant
Color: Yellow Container Shape: Round
Item: Trash Can Primary Container Color: Yellow
Specific Container Material: Plastic Receptacle Container Style: Utility
Standards: NSF 2, NSF 21 Trash Container Capacity: 44 gal.
Vented: Yes Indoor/Outdoor: Indoor, Outdoor
Trash Can Dia./Width: 24-1/2" For Use With Dolly Mfr. Model Number: FG264000BLA
Opening Closure Type: None Series: BRUTE(R)
Country of Origin (subject to change): United States

Description

Zoro offers trash containers in a variety of shapes, capacities, materials, and mounting styles to meet your needs and preferences. Here are some important details for Rubbermaid Trash Can. Color: Yellow, Material: Plastic, Container Shape: Round.

Reviews of Rubbermaid #FG264360YEL