Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
55 gal. Round Trash Can, Green, None, LLDPE (Discontinued)
Mfr # FG265500DGRN
Zoro # G0071276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 55 gal.
- Container Shape Round
- Color Green
- Material LLDPE
- Height 33"