Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Brute 55 gal. Gray Plastic Round Utility Container

  • Zoro #: G3956027
  • Mfr #: FG265500GRAY

$77.99

  • Container Shape: Round
  • Specific Container Material: Plastic
  • Width: 26-3/8"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Rubbermaid #FG265500GRAY Specifications

  • Zoro #: G3956027
  • Mfr #: FG265500GRAY
Container Shape: Round Specific Container Material: Plastic
Width: 26-3/8" Primary Container Color: Gray
Material: Plastic Length: 32-7/8"
Lid Options: No Lid Trash Container Capacity: 55 gal.
Indoor/Outdoor: Indoor, Outdoor For Use With Lid Grainger Item Number: 48XM45
Receptacle Container Style: Utility Standards: NSF
Finish: UV Protectant Series: BRUTE(R)
For Use With Lid Mfr. Model Number: FG265400GRAY For Use With Dolly Mfr. Model Number: FG264000BLA
Capacity: 55 gal. Color: Gray
Height: 33.2" Item: Trash Can
Includes: Built-In Handles Trash Can Dia./Width: 26-1/2"
Features: Venting Channels, Bag Cinches, Contoured Base Handles For Use With Dolly Grainger Item Number: 5W007
Top Design: Open Shape: Round
Container Basic Material: Plastic Vented: Yes
Opening Closure Type: None Container Mounting Style: Free-Standing
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 55 gal., Primary Container Color Gray, Height 33 In., Trash Can Dia./Width 26-1/2 In., Opening Closure Type None, Series BRUTE(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Open Top, Finish UV Protectant, Lid Options No Lid, Vented Yes, For Use With Lid Grainger Item Number 48XM45, For Use With Lid Mfr. Model Number FG265400GRAY

Reviews of Rubbermaid #FG265500GRAY