55 gal. Round Red Trash Can

RUBBERMAID| Zoro #: G0071267| Mfr #: FG265500RED

$80.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071267 Mfr #: FG265500RED
Series: BRUTE(R)Top Design: Open Top
Finish: UV ProtectantBasic Container Material: Plastic
Indoor/Outdoor: Indoor, OutdoorOpening Closure Type: None
Item: Trash CanContainer Style: Utility
Lid Options: No LidStandards: NSF
Includes: Built-In HandlesItem: Trash Can
Height: 33"Finish: UV Protectant
Trash Can Dia./Width: 26-1/2"Specific Container Material: LLDPE
Primary Container Color: RedContainer Shape: Round
Trash Container Capacity: 55 gal.Country of Origin (subject to change): United States

Product Description

These plastic trash containers have a UV protectant finish and come in a variety of colors and sizes. Matching lids and dollies sold separately.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.