55 gal. Round White Trash Can

RUBBERMAID| Zoro #: G0071285| Mfr #: FG265500WHT

$81.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071285 Mfr #: FG265500WHT
Series: BRUTE(R)Top Design: Open Top
Finish: UV ProtectantBasic Container Material: Plastic
Indoor/Outdoor: Indoor, OutdoorOpening Closure Type: None
Item: Trash CanContainer Style: Utility
Lid Options: No LidStandards: NSF
Includes: Built-In HandlesItem: Trash Can
Height: 33"Finish: UV Protectant
Specific Container Material: LLDPEPrimary Container Color: White
Container Shape: RoundTrash Container Capacity: 55 gal.
Trash Can Dia./Width: 26-1/2"Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Shape Round, Trash Container Capacity 55 gal., Primary Container Color White, Height 33 In., Trash Can Dia./Width 26-1/2 In., Opening Closure Type None, Series BRUTE(R), Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Finish UV Protectant, Lid Options No Lid, Includes Built-In Handles, Standards NSF

Product Reviews

Save 15%. Sign up for Z-mail.