Utility Tote, 5 In. H, 20 In. L, 15 In. W

RUBBERMAID| Zoro #: G0402516| Mfr #: FG334900GRAY

$10.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Utility Tote
Tote Item: Nesting Tote
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402516 Mfr #: FG334900GRAY
Item: Utility ToteTote Item: Nesting Tote
Color: GrayOutside Length: 20"
Volume Capacity: 4.6 gal.Outside Height: 5"
Outside Width: 15"Material: Polyethylene
Country of Origin (subject to change): United States

Description

Nesting Tote, Outside Length 20 In., Outside Width 15 In., Outside Height 5 In., Volume Capacity 4.6 gal., Material Polyethylene, Color Gray

Reviews