KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Tote, Gray, 7 In. H, 21-1/2 In. L

RUBBERMAID| Zoro #: G0990647| Mfr #: FG335100GRAY

$17.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 21-1/2"
Material: Polyethylene
Outside Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990647 Mfr #: FG335100GRAY
Outside Length: 21-1/2"Material: Polyethylene
Outside Height: 7"Volume Capacity: 7.1 gal.
Tote Item: Nesting ToteOutside Width: 17-1/8"
Item: Utility ToteColor: Gray
Country of Origin (subject to change): United States

Description

Nesting Tote, Outside Length 21-1/2 In., Outside Width 17-1/8 In., Outside Height 7 In., Volume Capacity 7.1 gal., Material Polyethylene, Color Gray

Reviews