Skip to Main Content
customer-service Help
Rubbermaid

Value Pro 100% Post Industrial Cotton Wet Mop, White

Rubbermaid Value Pro 100% Post Industrial Cotton Wet Mop,  White FGV11600WH00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.00
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
See full product details
Orders over $75 ship free.
Total: $3.00

Rubbermaid #FGV11600WH00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Cotton
  • Color: White
  • Headband Size: 1 in
  • Connection Type: Side Gate
  • Launderable: No
  • Series: Value Pro
  • Width: 1"
  • Handle Material: None
  • Material: 100% Post Industrial Cotton
  • Length: 30-1/2" to 36-1/2"
  • Color Coding System: Yes
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Ply: 4
  • Handle Included: No
  • Mop End Type: Cut
  • Mop Head Material: Cotton
  • Sub-Category: Mop Heads
  • Mop Head Color: White
  • Dry Weight: 16 oz
  • Mop Connection Type: Side Gate
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Cotton, Launderable No, Mop Head Color White, Dry Weight 16 oz, Mop Connection Type Side Gate, Mop End Type Cut, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGV11600WH00