Wagon Truck, 2000 lb., 48In. L

RUBBERMAID| Zoro #: G1164423| Mfr #: FG449400BLA

$405.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Width: 2"
Deck Material: Structural Foam
Color: Red/Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164423 Mfr #: FG449400BLA
Caster Width: 2"Deck Material: Structural Foam
Color: Red/BlackCaster Type: (2) Swivel, (2) Rigid
Frame Material: SteelDeck Height: 12-1/2"
Deck Type: PerforatedOverall Length: 48"
Deck Width: 24"Assembled/Unassembled: Unassembled
Handle Included: NoOverall Height: 12-1/2"
Caster Dia.: 8"Caster Material: Thermoplastic Rubber
Load Capacity: 2000 lb.Deck Length: 48"
Finish: Powder CoatedItem: Wagon Truck
Overall Width: 24"Country of Origin (subject to change): United States

Description

Wagon Truck, Load Capacity 2000 lb., Overall Length 48 In., Deck Material Structural Foam, Overall Width 24 In., Overall Height 12-1/2 In., Handle Included No, Deck Type Perforated, Deck Length 48 In., Deck Width 24 In., Deck Height 12-1/2 In., Powder Coated Finish, Caster Type (2) Swivel, (2) Rigid, Caster Dia. 8 In., Caster Width 2 In., Color Red/Black, Unassembled, Caster Material Thermoplastic Rubber, Frame Material Steel

Reviews