BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wagon Truck, 2000 lb., 74 In. L

RUBBERMAID| Zoro #: G1364657| Mfr #: FG9T0600BLA

$1499.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Included: YesDeck Material: Structural FoamDeck Type: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364657 Mfr #: FG9T0600BLA
Handle Included: YesDeck Material: Structural Foam
Deck Type: SolidHandle Length: 42 5/8"
Deck Width: 40"Includes: Rear hitch for Training
Color: Red/BlackFinish: Powder Coated
Item: Wagon TruckDeck Height: 19-1/2"
Wheel Diameter: 16"Overall Width: 40"
Load Capacity: 2000 lb.Wheel Width: 4-1/4"
Wheel Material: RubberOverall Length: 74"
Wheel Type: PneumaticOverall Height: 21-1/2"
Frame Material: SteelAssembled/Unassembled: Unassembled
Deck Length: 70"Country of Origin (subject to change): United States

Description

Wagon Truck, Load Capacity 2000 lb., Overall Length 74 In., Deck Material Structural Foam, Overall Width 40 In., Overall Height 21-1/2 In., Wheel Type Pneumatic, Wheel Diameter 16 In., Wheel Width 4-1/4 In., Handle Included Yes, Deck Type Solid, Deck Length 70 In., Deck Width 40 In., Deck Height 19-1/2 In., Handle Length 42 5/8 In., Powder Coated Finish, Color Red/Black, Unassembled, Includes Rear hitch for Training, Frame Material Steel, Wheel Material Rubber

Reviews