Shop Alternate Products
This Product is Discontinued
Rubbermaid
Wagon Truck, 2000 lb.60In. L (Discontinued)
Mfr # FG449500BLA
Zoro # G1287921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 12-1/2"
- Overall Length 60"
- Overall Width 30"
- Frame Material Steel
- Color Red/Black