Wagon Truck With 5th Wheel, 30-1/4 In. W

RUBBERMAID| Zoro #: G1893026| Mfr #: FG448000BLA

$805.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2000 lb.Handle Length: 32 1/2"Overall Height: 17-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893026 Mfr #: FG448000BLA
Load Capacity: 2000 lb.Handle Length: 32 1/2"
Overall Height: 17-1/2"Deck Width: 30"
Deck Material: Structural FoamDeck Length: 60"
Handle Included: YesWheel Material: Rubber
Overall Width: 30-1/4"Item: Wagon Truck With 5th Wheel
Deck Type: SolidColor: Black
Wheel Type: Forward CurvedOverall Length: 70-1/10"
Wheel Width: 4"Wheel Diameter: 12"
Assembled/Unassembled: UnassembledIncludes: Molded-in tie-down slots for load security
Finish: Powder CoatedDeck Height: 17-1/2"
Country of Origin (subject to change): United States

Description

Wagon Truck With 5th Wheel, Load Capacity 2000 lb., Overall Length 70-1/10 In., Deck Material Structural Foam, Overall Width 30-1/4 In., Overall Height 17-1/2 In., Wheel Type Thermal Plastic Rubber, Wheel Diameter 12 In., Wheel Width 4 In., Handle Included Yes, Deck Type Solid, Deck Length 60 In., Deck Width 30 In., Deck Height 17-1/2 In., Handle Length 32 1/2 In., Powder Coated Finish, Color Black, Unassembled, Includes Molded-in tie-down slots for load security, Wheel Material Rubber

Reviews