Wagon Truck With 5th Wheel, Black

RUBBERMAID| Zoro #: G0697873| Mfr #: FG447800BLA

$729.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Deck Material: Structural Foam
Load Capacity: 2000 lb.
Handle Length: 32 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697873 Mfr #: FG447800BLA
Deck Material: Structural FoamLoad Capacity: 2000 lb.
Handle Length: 32 1/2"Overall Width: 24-1/4"
Includes: Molded-in tie-down slots for load securityFrame Material: Steel
Wheel Material: RubberDeck Height: 17-1/2"
Wheel Width: 4"Deck Type: Solid
Overall Height: 17-1/2"Overall Length: 56-1/4"
Assembled/Unassembled: UnassembledWheel Type: Pneumatic
Wheel Diameter: 12"Deck Width: 24"
Color: BlackFinish: Powder Coated
Item: Wagon Truck With 5th WheelHandle Included: Yes
Deck Length: 48"Country of Origin (subject to change): United States

Description

Wagon Truck With 5th Wheel, Load Capacity 2000 lb., Overall Length 56-1/4 In., Deck Material Structural Foam, Overall Width 24-1/4 In., Overall Height 17-1/2 In., Wheel Type Pneumatic, Wheel Diameter 12 In., Wheel Width 4 In., Handle Included Yes, Deck Type Solid, Deck Length 48 In., Deck Width 24 In., Deck Height 17-1/2 In., Handle Length 32 1/2 In., Powder Coated Finish, Color Black, Unassembled, Includes Molded-in tie-down slots for load security, Frame Material Steel, Wheel Material Rubber

Reviews