Wall File, Legal, Black, 3 Pockets

RUBBERMAID| Zoro #: G0656302| Mfr #: 18563

$52.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656302 Mfr #: 18563
Includes: HardwareItem: Wall File
Height: 13"Material: Plastic
Color: BlackDepth: 3-7/8"
Number of Compartments: 3Width: 16-7/16"
Country of Origin (subject to change): United States

Product Description

Wall File, Material Plastic, Color Black, Height 13 In., Width 16-7/16 In., Depth 3-7/8 In., Number of Compartments 3, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.