Wall File, Letter, Black, 3 Pockets

RUBBERMAID| Zoro #: G2119512| Mfr #: 18523

$42.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119512 Mfr #: 18523
Includes: HardwareItem: Wall File
Height: 13"Material: Plastic
Color: BlackDepth: 3-7/8"
Number of Compartments: 3Width: 13-7/16"
Country of Origin (subject to change): United States

Product Description

Wall File, Material Plastic, Color Black, Height 13 In., Width 13-7/16 In., Depth 3-7/8 In., Number of Compartments 3, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.