Mechanical Compact Bench Scale 40 lb./18kg Capacity

RUBBERMAID| Zoro #: G1980562| Mfr #: FG840BW

$124.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 10-7/8"
Overall Length: 7-1/4"
Housing Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980562 Mfr #: FG840BW
Overall Width: 10-7/8"Overall Length: 7-1/4"
Housing Material: Stainless steelWashdown: Yes
Digital/Mechanical: MechanicalWeighing Surface Width: 9"
Platform Material: Stainless SteelItem: Compact Bench Scale
Scale Display: Analog DialCapacity: 18kg/40 lb.
Overall Height: 10-5/8"Scale Item: Compact Bench Scale
Weighing Surface Depth: 9"Scale Readability: 0.05kg/0.125 lb.
Standards: ANSI/ASQC Standard Z1.4-1993, NSFScale Sub-Category: Food Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Mechanical, Capacity 18kg/40 lb., Scale Graduations 0.05kg/0.125 lb., Scale Display Analog Dial, Weighing Surface Depth 9 In., Weighing Surface Width 9 In., Overall Length 7-1/4 In., Overall Width 10-7/8 In., Overall Height 10-5/8 In., Platform Material Stainless Steel, Housing Material Stainless Steel, Standards ANSI/ASQC Standard Z1.4-1993, NSF

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews