KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washable Mechanical Scale, 40 lb. Cap.

RUBBERMAID| Zoro #: G1318432| Mfr #: FG840W

$124.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 40 lb.
Scale Sub-Category: Food Scale
Platform Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318432 Mfr #: FG840W
Capacity: 40 lb.Scale Sub-Category: Food Scale
Platform Material: Stainless SteelOverall Width: 10-7/8"
Standards: NSFWashdown: Yes
Scale Display: Analog DialItem: Compact Bench Scale
Housing Material: AluminumIncludes: Stainless Steel Platform
Digital/Mechanical: MechanicalScale Readability: 1 oz.
Overall Height: 10-5/8"Overall Length: 7-1/4"
Scale Item: Compact Bench ScaleWeighing Units: oz.
Country of Origin (subject to change): China

Description

Compact Bench Scale, Mechanical, Capacity 40 lb., Scale Readability 1 oz., Scale Display Analog Dial, Overall Length 7-1/4 In., Overall Width 10-7/8 In., Overall Height 10-5/8 In., Platform Material Stainless Steel, Housing Material Aluminum, Standards NSF, Includes Stainless Steel Platform

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews