SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2 gal. Beige Rectangular Fiberglass Rectangular Wastebasket

RUBBERMAID| Zoro #: G0760374| Mfr #: FG254000BEIG

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Style: DecorativeMaterial: FiberglassSpecific Container Material: Fiberglass, Thermoset Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760374 Mfr #: FG254000BEIG
Container Style: DecorativeMaterial: Fiberglass
Specific Container Material: Fiberglass, Thermoset PolyesterColor: Beige
Lid Options: No LidPrimary Container Color: Beige
Finish: TexturedShape: Rectangular
Opening Closure Type: NoneContainer Mounting Style: Free-Standing
Trash Container Capacity: 1-1/2 gal.Item: Fire-Resistant Trash Can
Features: Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not RustVented: No
Container Shape: RectangularHeight: 10-5/16"
Top Design: Open TopIndoor/Outdoor: Indoor
Basic Container Material: PlasticStandards: UL, CSFM Approved
Trash Can Dia./Width: 6-1/2"Country of Origin (subject to change): China

Description

Fire-Resistant Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 1-1/2 gal., Primary Container Color Beige, Height 10-5/16 In., Trash Can Dia./Width 6-1/2 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Fiberglass, Thermoset Polyester, Top Design Open Top, Finish Textured, Lid Options No Lid, Vented No

Reviews