Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

10 gal. Beige Rectangular Fiberglass, Wastebasket

  • Zoro #: G1607566
  • Mfr #: FG254400BEIG

$63.44

  • Receptacle Container Style: Decorative
  • Container Mounting Style: Free-Standing
  • Standards: UL, CSFM Approved
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Rubbermaid #FG254400BEIG Specifications

  • Zoro #: G1607566
  • Mfr #: FG254400BEIG
Receptacle Container Style: Decorative Container Mounting Style: Free-Standing
Standards: UL, CSFM Approved Indoor/Outdoor: Indoor
Features: Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not Rust Material: Thermoset Polyester
Opening Closure Type: None Item: Fire-Resistant Wastebasket
Shape: Rectangular Primary Container Color: Beige
Trash Can Dia./Width: 11-1/4" Width: 11-1/4"
Container Basic Material: Plastic Finish: Textured
Top Design: Open Trash Container Capacity: 10 gal.
Container Shape: Rectangular Series: Fire Resistant
Color: Beige Specific Container Material: Plastic
Height: 20" Capacity: 10 gal.
Lid Options: No Lid Length: 15"
Top Type: Open Country of Origin (subject to change): China

Description

Trash containers may not be flashy and exciting, but you can't live without them. Rubbermaid Fire-Resistant Wastebasket include characteristics like: Color: Beige, Material: Fiberglass, Container Shape: Rectangular.

Reviews of Rubbermaid #FG254400BEIG