3-1/2 gal. Black Rectangular Fiberglass Rectangular Wastebasket

RUBBERMAID| Zoro #: G2275847| Mfr #: FG254100BLA

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Style: Decorative
Includes: Galvanized Liner
Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275847 Mfr #: FG254100BLA
Container Style: DecorativeIncludes: Galvanized Liner
Material: FiberglassSpecific Container Material: Fiberglass, Thermoset Polyester
Color: BlackPrimary Container Color: Black
Lid Options: No LidFinish: Textured
Shape: RectangularOpening Closure Type: None
Container Mounting Style: Free-StandingTrash Container Capacity: 3-1/2 gal.
Item: Fire-Resistant WastebasketFeatures: Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not Rust
Container Shape: RectangularHeight: 12-1/4"
Indoor/Outdoor: IndoorTop Design: Open Top
Basic Container Material: PlasticStandards: UL, CSFM Approved
Trash Can Dia./Width: 8-1/4"Country of Origin (subject to change): China

Description

Fire-Resistant Wastebasket, Indoor, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 3-1/2 gal., Primary Container Color Black, Height 12-1/4 In., Trash Can Dia./Width 8-1/4 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Fiberglass, Thermoset Polyester, Top Design Open Top, Finish Textured, Lid Options No Lid, Includes Galvanized Liner

Reviews