KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/2 gal. Gray Rectangular Fiberglass Rectangular Wastebasket

RUBBERMAID| Zoro #: G1119535| Mfr #: FG254100GRAY

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Style: Utility
Includes: Galvanized Liner
Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119535 Mfr #: FG254100GRAY
Container Style: UtilityIncludes: Galvanized Liner
Material: FiberglassSpecific Container Material: Fiberglass
Color: GrayPrimary Container Color: Gray
Lid Options: No LidContainer Depth: 8-13/64"
Shape: RectangularOpening Closure Type: None
Container Mounting Style: Free-StandingTrash Container Capacity: 3-1/2 gal.
Item: WastebasketFinish: Textured
Features: Rounded Corners Add Strength And Are Easy To Clean. Long-Lasting Fiberglass Resists Chips And Dents; Won'T Rust.Container Shape: Rectangular
Height: 12-1/4"Indoor/Outdoor: Indoor
Top Design: Open TopBasic Container Material: Plastic
Standards: UL, CSFM ApprovedTrash Can Dia./Width: 8-1/4"
Country of Origin (subject to change): China

Description

Wastebasket, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 3-1/2 gal., Primary Container Color Gray, Height 12-1/4 In., Trash Can Dia./Width 8-1/4 In., Opening Closure Type None, Container Depth 8-13/64 In., Basic Container Material Plastic, Specific Container Material Fiberglass, Top Design Open Top, Finish Textured, Lid Options No Lid, Includes Galvanized Liner

Reviews