KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3 gal. Beige Rectangular Wastebasket

RUBBERMAID| Zoro #: G0945357| Mfr #: FG295500BEIG

$5.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Style: Utility
Specific Container Material: LLDPE
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945357 Mfr #: FG295500BEIG
Container Style: UtilitySpecific Container Material: LLDPE
Color: BeigeLid Options: No Lid
Primary Container Color: BeigeContainer Depth: 6-51/64"
Shape: RectangularOpening Closure Type: None
Container Mounting Style: Free-StandingTrash Container Capacity: 3 gal.
Item: WastebasketFinish: Smooth
Features: All-Plastic Construction Won't Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.Container Shape: Rectangular
Height: 12-1/8"Indoor/Outdoor: Indoor
Top Design: Open TopBasic Container Material: Plastic
Standards: ULTrash Can Dia./Width: 8-1/4"
Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Shape Rectangular, Capacity 3 gal., Color Beige, Height 12-1/8 In., Length 11-3/8 In., Width 8-1/4 In., Top Type Open, LLDPE Material

Reviews